![micb386](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174196791.jpg?preset=medium)
ABB 3/8 inch x 6 inch Microlectric Anti-Vibration Kit for Spool Rack
Description
Anti-vibration kit for spool rack constructed of steel and all ferrous parts are hot dip galvanized. Contains 2 bolts 3/8 x 6 inch long c/w, 1 washer, 1 lockwasher and 1 nut.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Anti Vibration Kit | Type | Fully Threaded |
Number of Pieces | 5 | Material | Steel |
Finish | Hot-Dipped Galvanized, Galvanic/Electrolytic Zinc Plated | Includes | (2) 3/8 x 6 in Long Bolt, (1) Washer, (1) Lockwasher and (1) Nut |
Application | For Spool Rack | UPC | 624871006512 |
Packages
1 - UNIT - 1 | 2 - UNIT = 2 | 5 - UNIT = (5) |