![und49hds](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12661001.jpg?preset=medium)
UNDERGROUND DEVICES 4 inch Underground Devices Saddle Rack, Non Metallic
Description
Saddle for use with heavy duty non-metallic cable racks.
Specifications
Brand Name | Underground Devices | Item Name | Saddle |
Material | 50% Glass Reinforced Nylon | Load Capacity | 300 lb |
Dimensions | 4.9 in L | For Use With | CR36-B Heavy Duty Non-Metallic Cable Rack |
Standards | UL Listed |
Packages
10 - UNIT - (10) |