UNDERGROUND DEVICES 12 inch Underground Devices Cable Rack, Non Metallic
Description
Stanchion made from 50% glass reinforced nylon or a non-metallic. It has equal mechanical strength, thermal resistance, chemical resistance, dielectric strength and physical properties. For use with heavy duty non-metallic cable racks.
Specifications
Brand Name | Underground Devices | Item Name | Stanchion |
Length | 12.094 in | Material | Plastic |
For Use With | Heavy Duty Non-Metallic Cable Rack | Standards | UL Listed |
Packages
10 - UNIT - (10) |