
CIRCA METALS 5/8 inch x 10 inch Hydel Square Head Machine Bolt with Nut
Description
HE Machine Bolts Square Head Machine Bolts complete with Square Nuts. Bolts 6” and longer made with buffer points.
Specifications
Brand Name | Hydel | Item Name | Machine Bolt |
Thread Size | 5/8 in | Thread Length | 6 in |
Overall Length | 10 in | Head Style | Square |
Packaging Quantity | 50/Pack | Standards | ISO 9001:2000 Certified |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |