![micbm514](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/155206188.jpg?preset=medium)
ABB BM514 Microlectric® Machine Bolt Square Flat 5/8 in 14 in L Steel Hot-Dipped Galvanized
Description
Microlectric® machine bolt constructed from steel. Application in all provinces.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Machine Bolt | Thread Size | 5/8 in |
Thread Length | 6 in | Material | Steel |
Head Type | Square Flat | Type | Machine bolts |
System of Measurement | Imperial | Length Under Head | 14 in |
Finish | Hot-Dipped Galvanized | Standards | UL Listed, CSA Certified |
UPC | 624871008097 |
Packages
1 - UNIT - 1 |