
CIRCA METALS 3 inch x 1-1/16 inch Hydel Staple x 1/4 inch
Description
Wire ground 3x1-1/16 staple.
Specifications
Brand Name | Hydel | Item Name | Staple |
Crown Width | 1-1/16 in | Leg Length | 1/4 in |
Overall Length | 3 in | Material | Steel |
Color/Finish | Galvanized | Packaging Quantity | 100/Pack |
Packages
100 - UNIT - (100) |