CIRCA METALS 2 inch x 13/16 inch Hydel Staple x 3/16 inch
Description
Wire ground 2x13/16 staple.
Specifications
Brand Name | Hydel | Item Name | Staple |
Crown Width | 13/16 in | Overall Length | 2 in |
Material | Steel | Color/Finish | Galvanized |
Packaging Quantity | 50/Pack | Application | For Plastic and Wood Ground Wire Moulding |
Packages
100 - UNIT - (100) |