
ABB AN122 100A Light-Duty fFat Mount Triplex Cable Rack
Description
Flat mount light duty triplex cable rack. Light duty wall rack constructed of 1/8 inch steel complete with 2 mounting holes 1/2 inch complete with No. IB134 insulator. All ferrous parts are hot dip galvanized. Add suffix NI if insulator is not required.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Spool Rack | Type | Light Duty, Insulated |
Length | 2-1/2 in | Material | Steel Rack, Porcelain Spool |
Finish | Hot-Dipped Galvanized, Galvanic/Electrolytic Zinc Plated | Includes | IB134 Insulator |
UPC | 624871049144 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |