Abbotsford
mican424

ABB AN424 Microlectric®

Price $32.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AN424

Description

Clevis. Constructed of 1/8 in. x 1-1/4 in. flat mild steel, has 3/8 in. diameter pin and c/w No. IB134 insulator, 3/8 in. round mounting hole. All ferrous parts are hod dip galvanized. Add suffix in.NI in. if insulator is not required.

Specifications

Brand Name ABB Sub Brand Microlectric®
Type Clevis Material Steel
UPC 624871007519

Packages

25 - UNIT - (25)