
ABB AL426 Microlectric®
Description
Clevis 200 A. Constructed of 3/16 in. x 1-1/2 in. flat mild steel, has 5/8 in. diameter pin and c/w No. IB135 insulator, 11/16 in. round mounting hole. All ferrous parts are hod dip galvanized. Add suffix in.NI in. if insulator is not required.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Type | Clevis | Material | Steel |
UPC | 624871007564 |
Packages
1 - UNIT - 1 |