Abbotsford
mical426

ABB AL426 Microlectric®

Price $40.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AL426

Description

Clevis 200 A. Constructed of 3/16 in. x 1-1/2 in. flat mild steel, has 5/8 in. diameter pin and c/w No. IB135 insulator, 11/16 in. round mounting hole. All ferrous parts are hod dip galvanized. Add suffix in.NI in. if insulator is not required.

Specifications

Brand Name ABB Sub Brand Microlectric®
Type Clevis Material Steel
UPC 624871007564

Packages

1 - UNIT - 1