Abbotsford
micsw411

ABB SW411 100Amp Microlectric® Clevis (8 kV)

Price $21.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SW411

Description

Clevis constructed of 1/8 inch x 3/4 inch curved mild steel, has 3/8 inch diameter pin swivel type comes with No. IB134 insulator, strong 1/4 inch angle bracket, 11/16 inch round mounting hole.

Specifications

Brand Name ABB Sub Brand Microlectric®
Type Clevis Material Steel
UPC 624871025162

Packages

1 - UNIT - 1 20 - UNIT = 20