Abbotsford
micmm5101

ABB MM5101 100Amp Microlectric® Light Duty Spool Rack (Alberta only)

Price $42.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:MM5101

Description

Light duty spool rack.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Spool Rack Material Steel
Type Light Duty Color/Finish Silver
Application To Hook a Wedge Clamp to a Service Entrance Mast UPC 624871042312

Packages

1 - UNIT - 1 20 - UNIT = 20