
ABB MM201 200Amp Microlectric® Heavy Duty Spool Rack
Description
Spool rack, heavy duty, silver.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Spool Rack | Material | Steel |
Type | Heavy Duty | Standards | CSA 27716 |
Application | Use to Hook a Wedge Clamp to a Service Entrance Mast | UPC | 624871007038 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 350 - UNIT = 350 |