
ABB SS401E Microlectric® Heavy Duty Spool Rack (12kV), Silver
Description
Spool rack, heavy duty, 200 A, made of iron, pole line hard ware. All ferrous parts are hot dip galvanized.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Spool Rack | Number of Wires/Insulators | 1 |
Length | 9-1/2 in | Material | Steel Rack, Porcelain Spool |
Type | Heavy Duty | Color/Finish | Natural/Hot-Dipped Galvanized |
Includes | IB135 Insulator | UPC | 624871007335 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 420 - UNIT = 420 |