
ABB SS803E Microlectric® Heavy Duty Spool Rack (12kV), Silver
Description
Spool rack, heavy duty, 200 A, made of iron, pole line hard ware. All ferrous parts are hot dip galvanized.
Specifications
Brand Name | ABB | Sub Brand | Microlectric® |
Item Name | Spool Rack | Number of Wires/Insulators | 3 |
Length | 25-1/2 in | Material | Steel Rack, Porcelain Spool |
Type | Heavy Duty | Color/Finish | Natural/Hot-Dipped Galvanized |
UPC | 624871007359 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 120 - UNIT = 120 |