Abbotsford
Final sale
rac99305

RACK-A-TIERS 99305 Ferret Stick - Extension Attachment

Inventory
Unavailable for order at Abbotsford
Manufacturer:RACK-A-TIERS
Manufacturer #:99305

Description

Introducing the new Ferret Stick, an extendable rod made of high quality materials. The Stick is made of light-weight stainless steel with a non-slip rubber handle. It expands up to 55" (140cm) with a 1/4-20 UNC thread which is compatible with all Ferret products.

Specifications

Brand Name Rack-A-Tiers Item Name Ferret Stick
Length 55 in Material Stainless Steel
For Use With Ferret Products UPC 625912993051

Packages

1 - UNIT - 1