
EGS EDSF23WQ 3 Way 120/277V 20Amp Appleton Front Operated Switch Assembly
Description
Contender Front Operated Switch Assembly, Voltage Rating: 120 - 277 VAC, Amperage Rating: 20 AMP, Material: Malleable Iron, Standard: UL 894, 1203, UL File Number E10523, E81751, Class I, Division 1, Groups C, D, Class I, Division 2, Gro
Specifications
Brand Name | Appleton | Sub Brand | Contender™ |
Item Name | Front Operated Switch Assembly | Type | Front Operated Switch Assembly |
Voltage Rating | 120 - 277 VAC at 50 Hz/60 Hz, 120 - 277 VAC | Amperage Rating | 20 A |
Material | Malleable Iron | Standards | UL 894, 1203, UL File Number E10523, E81751, Class I, Division 1, Groups C, D, Class I, Division 2, Group B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III |
Application | For 3-Way Tumbler Switches | UPC | 781381709583 |
Packages
1 - UNIT - 1 |