
KLEIN TOOLS 5301-19 1 inch x 26 inch Strap for Pole, Tree Climbers
Description
Durable neoprene-impregnated nylon strap is chemical/abrasion resistant and non-conductive. Tongue buckle has roller for easy adjustment. Sold in pairs only.PRODUCT FEATURES:• Durable neoprene-impregnated nylon strap is chemical/abrasion resistant and non-conductive.• Tongue buckle has roller for easy adjustment.• Sold in pairs only.
Specifications
Brand Name | Klein Tools | Item Name | Climber Strap |
Type | Chemical, Abrasion-Resistant, Non-Conductive | Width | 1 in |
Length | 26 in | Material | Neoprene Impregnated Nylon |
Color | Brown | For Use With | Pole and Tree Climbers |
UPC | 092644520822 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |