Abbotsford
arllvs1

ARLINGTON INDUSTRIES LVS-1 1 Gang Screw On Low Voltage Mounting Brackets for New Construction, Non Metallic Black

Price $1.6190 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:LVS-1
Documents Documents

Description

Nail or Screw On Low Voltage Mounting Brackets for New Construction Single through 4-gang brackets for the installation of low voltage Class 2 only.

Specifications

Brand Name Arlington Item Name Low Voltage Mounting Bracket
Size L(4.170) x W(3.130) x H(1.600) IN Mounting Screw Mount
Material Plastic Type Single, Rectangular
Dimensions 1.374 mm W Color/Finish Black
Includes Screws Standards UL and CSA
UPC 018997002624

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok