Abbotsford
eria1f1218

ERICO A1F1218 nVent CADDY All-in-One Floor-Mounted Bracket

Price $1,701.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:A1F1218

Description

FEATURES:- Versatile bracket for mounting nVent CADDY All-in-One box assemblies- Positions box a fixed distance from the floor eliminating the need to measure and promoting consistent placement- Provides excellent rigidity and reduces issues at trim out- Dual mounting tabs allow bracket to be installed on either side of the stud- Integrated first means of support accepts conduit or MC/AC cable- Accommodates additional nVent CADDY All-in-One box assemblies, support brackets and low-voltage mounting plates

Specifications

Brand Name nVent Caddy Item Name Floor Mount Bracket
Size 1/2 - 3/4 in EMT Mounting Floor
Material Steel Type All-in-One
Dimensions 22-3/16 x 7-3/4 in Color/Finish Pre-Galvanized
For Use With Mounting nVent CADDY All-in-One Box Assemblies Standards cULus Listed
Application Datacom and Low Voltage, Electrical Fixing and Fastening UPC 782856793007

Packages

1 - UNIT - 1 15 - UNIT - 15