ERICO A1FF1GS 1-Gang 2-1/2" nVent CADDY All-in-One Floor-Mounted With Removable Mud Ring, 5/8" Drywall
Description
nVent CADDY All-in-One Floor-Mounted With Removable Mud Ring, 1 Gang, w/Ground, 5/8" Drywall, 2 1/2".
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Floor Mount Bracket | Size | 3/4 in EMT, 2-1/2 in Stud |
Mounting | Floor | Material | Steel |
Type | All-in-One, 1-Gang | Dimensions | 22-3/16 x 7-3/4 x 2-11/16 in |
Color/Finish | Pre-Galvanized | For Use With | Mounting nVent CADDY All-in-One Box Assemblies |
Includes | Multiple 1/2 in and 3/4 in Knockouts | Standards | cULus Listed |
Application | Datacom and Low Voltage, Electrical Fixing and Fastening | UPC | 782856840428 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |