ERICO 4 inch, 6 inch CADDY Electrical Box Bracket to Stud
Description
Electrical box bracket to stud, Pre-galvanized steel, Easily attaches 4 inch and 4-11/16 inch outlet boxes to metal or wood studs, Support leg reduces movement of box in wall, Offset design and use of SMS8 low profile self-tapping screws (not included) reduce dry wall bulge.
Specifications
Brand Name | nVent Caddy | Item Name | Electrical Box Bracket To Stud |
Mounting | Wall | Material | Steel |
Type | Stud Mounted Box Brackets | Color/Finish | Pre-Galvanized |
For Use With | 4 in and 4-11/16 in Outlet Boxes to Metal or Wood Studs | Standards | cULus Listed |
UPC | 782856330912 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |