ERICO MP1 1-Gang CADDY® Low Voltage Mounting Plate, Steel
Description
Low voltage mounting plate, Plain steel, Provides positive support with locking screws, Makes wire fishing easier, Install with a drywall saw and screwdriver, Eliminates the need for an electrical box when installing low voltage class 2 wiring.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Mounting Plate | Type | Low Voltage, Single Gang |
Material | Steel | Color/Finish | Plain |
Standards | cULus Listed | Application | Datacom and Low Voltage, Electrical, Built-in Installation Box |
UPC | 782856486213 |
Packages
100 - UNIT - (100) |