ERICO MP1WWM 1-Gang CADDY® Within Wall Mounting Plate, Yellow
Description
1-Gang CADDY® Within Wall Mounting Plate, Yellow. KEY FEATURES AND BENEFITS:• Unique installation eliminates excess movement• Fits any drywall thickness• Designed to eliminate gaps between the wall and faceplate• Highly visible yellow material helps prevent incorrect installation• Template dimples on the bracket provide measurement markings for simplified installation• Securing pins lock the plate into the drywall• Convenient removable tether assists with positioning
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Mounting Plate | Mounting | Wall |
Material | Acrylonitrile Butadiene Styrene | Type | Within Wall Mounting Plate |
For Use With | Built-In Installation Box | Standards | cULus Listed, EC002601 |
Application | Datacom, Electrical | UPC | 782856634188 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |