Abbotsford
erimp2s

ERICO MP2S 2-Gang CADDY® Low Voltage Mounting Plate for New Construction

Price $6.2340 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:MP2S

Description

Low voltage mounting plate, Plain steel, Provides a bracket for mounting low voltage class 2 communication outlets, Reduces bulges in the dry wall caused by plaster rings, May be installed to the front or the side of the metal or wood stud, Side support provides for a rigid installation, Attaches with self-tapping screws or nails, Works with wood or metal studs.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Mounting Plate Type Low Voltage, Double Gang
Material Steel Color/Finish Plain
Standards cULus Listed Application Datacom and Low Voltage, Electrical, New Construction, Built-in Installation Box
UPC 782856486626

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok