Abbotsford
eritsgb1624

ERICO 15-3/4 inch25 inch CADDY Telescoping Screw Gun Box Bracket

Price $8.7040 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:TSGB1624

Description

KEY FEATURES AND BENEFITS:• Can mount multiple boxes• Notched and marked for easy identification and bending• Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs• Pilot holes allow easy box attachment with a screwdriver• Requires only a screw gun to install• Can be mounted to face or inside of stud• Adjustable for non-standard stud spacing• Interlocking tab prevents accidental disassembly• Unique, one-piece, break apart design• Reduces movement of the box when used with flexible conduit, ENT, MC, AC or non-metallic sheathed cable

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Telescoping Screw Gun Box Bracket Material Steel
Type Telescoping Screw Gun Box Bracket Hole Spacing 16 - 24 in
Color/Finish Pre-Galvanized Standards cULus Listed
Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration, Built-in Installation Box, Central Conduit Box UPC 782856679677

Packages

50 - UNIT - (50)