
MIDDLE ATLANTIC 604004068 19 inch x 6 inch x 7 inch Legrand Ortronics Hinged Wall Mount Bracket, Black
Description
Legrand® hinged wall mount brackets meet smaller system requirements and allow easy access to the rear of the panels. Holes in back allow for rear cable feedthrough. These brackets are available in four heights, with 19 in #12-24 threaded EIA pattern Fully assembled – Black
Specifications
Brand Name | Ortronics | Sub Brand | Ortronics |
Item Name | Mounting Bracket | Mounting | Wall |
Type | Hinged, 4 RU | Dimensions | 19 in W x 6 in D x 7 in H |
Color/Finish | Black | Standards | RoHS Compliant |
Application | For Commercial Applications | UPC | 662875030096 |
Packages
1 - UNIT - 1 |