![ort604004301](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307218106.jpg?preset=medium)
MIDDLE ATLANTIC 604004301 19 inch x 6 inch x 5.25 inch Ortronics Wall Mount Bracket, Black
Description
Hinged wall mount bracket features space saving. Rear access hole. Keyhole mounting. #12-24 threaded EIA hole pattern.
Specifications
Brand Name | Ortronics | Item Name | Mounting Bracket |
Mounting | Wall | Type | Hinged, 3 RU |
Dimensions | 19 in W x 6 in D x 5.25 in H | Color/Finish | Black |
Standards | RoHS Compliant | Application | For Commercial Applications |
Packages
1 - UNIT - 1 |