
MIDDLE ATLANTIC 604004396 19 inch x 6 inch x 3.5 inch Ortronics Hinged Wall Mount Bracket, Black
Description
Hinged wall mount bracket features space saving. Rear access hole. Keyhole mounting. #12-24 threaded EIA hole pattern.
Specifications
Brand Name | Ortronics | Item Name | Mounting Bracket |
Mounting | Wall | Type | Hinged, 2 RU |
Dimensions | 19 in W x 6 in D x 3.5 in H | Color/Finish | Black |
Standards | RoHS Compliant | Application | For Commercial Applications |
Packages
1 - UNIT - 1 |