
MIDDLE ATLANTIC 604004645 10.5 inch x 19 inch x 6 inch Hinged Wall Mount Bracket, Black
Description
Hinged Wall Mount Bracket, 10.5 H x 19" W x 6" D, black
Specifications
Brand Name | Ortronics | Sub Brand | Ortronics |
Item Name | Mounting Bracket | Mounting | Wall |
Type | Hinged, 6 RU | Dimensions | 19 in W x 6 in D x 10.5 in H |
Color/Finish | Black | Standards | RoHS Compliant |
Application | For Commercial Applications | UPC | 662875030270 |
Packages
1 - UNIT - 1 |