![erisgb16a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340109953.jpg?preset=medium)
ERICO 16 inch Stud Spacing CADDY Screw Gun Box Bracket, Steel
Description
Screw Gun Bracket can be pre-assembled by the contractor to allow for greater productivity at the job site. Preset for 16" (406 mm) stud widths. Can mount multiple boxes. Mount to face or inside of stud.
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | Screw Gun Bracket | Material | Steel |
Type | Screw Gun Bracket | Hole Spacing | 16 in |
Color/Finish | Plain | Standards | cULus Listed |
Application | Suitable for Built-in Installation Box, Central Conduit Box, Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration | UPC | 782856348733 |
Packages
50 - UNIT - (50) |