
HUBBELL NSAV6C Hubbell Bryant NetSelect Steel Cover for Flat Panel Connection Enclosure, White
Description
Cover for NSAV6 series FPTV connection enclosure, white.
Specifications
Brand Name | Hubbell | Sub Brand | Flat Panel TV Boxes |
Item Name | Cover | Type | Square |
Length | 7.200 in | Width | 0.100 in |
Material | Stamped Steel | Series | FPTV |
Cable Entry | Knock Outs | Color | White |
Mounting Type | Screw-On | For Use With | Flat Panel Television Connection Enclosure |
Standards | UL 1863 | Application | Enclosure Cover |
UPC | 883778504501 |
Packages
1 - UNIT - 1 |