IPEX 077739 CVR SW REC PLATE 2G77739
Description
F series double gang combo switch duplex receptacle.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Cover Plate | Type | Duplex Receptacle |
Series | F | Number of Gangs | 2 |
Mounting Type | Box | For Use With | (1) Duplex Receptacle, (1) Combo Switch |
Standards | CSA Certified, NSF Certified, UL Listed | Application | For Utilities, Cable, Communications, Residential, Airports, Subways, Bridges and Tunnels, Water Treatment Plants, Sewage Treatment Plants, Pulp and Paper Industries, Street and Highway Lighting, Food Processing Plants, Agricultural, Dairy, Hogs, Cattle, Chicken, Parking Garages, Car Washes, Fish Plants, Mines, Marinas, Steel Mills |
UPC | 622454777392 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |