
ARLINGTON INDUSTRIES 4 inch x 4 inch Box Divider for FSR404 Series
Description
Non-metallic 4x4 box divider that allows for low voltage and power.
Specifications
Brand Name | Arlington | Item Name | Box Divider |
Type | Non-Metallic | Height | 2-3/4 in |
Width | 0.14 in | Depth | 3-1/2 in |
Material | Plastic | Color | White |
For Use With | 4 x 4 Boxes | Standards | CSA Certified, UL Listed |
Application | For Low Voltage and Power | UPC | 018997006004 |
Packages
25 - UNIT - (25) |