Abbotsford
hofawdh2420n4ss

HOFFMAN 22.19 x16.14 Hoffman Hinged Window Kit

Price $4,666.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AWDH2420N4SS
Documents Documents

Description

Deep-hinged Window Kit, Bulletin A80sw (stainless Steel Window Kits), Size/dims: 22.19 X 16.14, Material/finish: Ss Type 316


Quarter-turn latches for quick access

0.25-in. (6-mm) thick, clear polycarbonate windows for easy viewing

2.5-in. (64-mm) deep to allow for deep controls

Built-in gasket compression stop on back of window kit facilitates flush mounting

Designed for either left or right hinging

Includes mounting template and mounting hardware

Easy-to-remove clip-style hinge pin

Optional Concept handles can be purchased separately to replace the standard quarter-turn latches

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Window Kit Type Deep-Hinged
Length 22.19 in Width 16.14 in
Depth 2.73 in Material Stainless Steel
Thickness 1.9 mm Finish Brushed
Standards 12, 4, 4X, cUL Listed Per CSA C22.2 File No. E61997, IEC 60529, IP66Mild Steel, NEMA/EEMAC Type 3R, No. 94 Stainless Steel Type 3R Type 4 UL 508A Listed Application For Controls and Drives, Corrosive Environments, Power Distribution
UPC 783510130176

Packages

1 - UNIT - 1