ABB CIHVP CIHVP High Voltage Partition
Description
CIHVP High voltage partition to be used with 347 V boxes (CI1204 series) when ganged.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | High Voltage Partition | Type | Partitions |
Material | Steel | Color | Silver |
For Use With | 347 V Boxes | Standards | CSA 5043 |
Application | For 347 Volt boxes | UPC | 622538434340 |
Packages
1 - UNIT - 1 | 50 - UNIT = 50 | 1575 - UNIT = 15750 |