
ABB 4 inch x 2-1/8 inch 2-Gang Square Box Partition
Description
Two Gang Square Box Partition, 4 Inch Square x 2-1/8 Inches Deep, Pre-Galvanized Steel, For 2-1/8 Inch Deep Box with Square-Cut Tile Wall Two-Device 1/2 Inch, 3/4 Inch, and 1 Inch Covers.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Box Partition | Type | Box Partitions |
Shape | Square | Height | 2-1/8 in |
Width | 4 in | Depth | 4 in |
Number of Gangs | 2 | Material | Steel |
Finish | Galvanized | Color | Silver |
Application | For Use with a 2 Device Square Cut Tile Wall Cover, 1/2 in, 3/4 in or 1 in Raised | UPC | 785991140804 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |