Abbotsford
tab68pdvkital

ABB 68P-DV-KIT-AL 68P Series Dual Voltage Divider Kit with MopTite Aluminum Cover

Price $433.7158 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:68P-DV-KIT-AL
Documents Documents

Description

Dual Voltage Divider Kit, For Tile, Carpet, and Wood Floors, Equipped with Data Plates for 4 Keystone Jacks and Aluminum Snap-Lock Cover.PRODUCT FEATURES:- One-step installation method, no glue required- The mounting ring comes equipped with barbs that allow the installer to 'press-fit' in place- Voltage divider has easy-cut score lines to accommodate concrete depths of 3 to 6 Inch- Faceplate has removable data plates that can accommodate GFCI or standard duplex receptacles- Equipped with 4 standard keystone size openings in the data plates.- MopTite cover uses a snap-lock to close the lid, no screws to turn, just push down the lid and it snaps in place.

Specifications

Brand Name ABB Sub Brand Steel City®
Type Flush Service Material Aluminum
Application For use with 68 P round floor box UPC 785991032482

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok