![tab68pdvkitbrs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140967213.jpg?preset=medium)
ABB 68P-DV-KIT-BRS Dual Volt 4 Data Plates Thomas&Betts Brass Cover Floor Box for 68-P Series
Description
Standard data plate made of steel and brass cover. Dual-voltage kits for 68-P non-metallic series. For use with 68 P round floor box. Voltage divider has easy-cut score lines to accommodate concrete depths of 3 to 6 inches. Faceplate has removable data plates and can accommodate GFCI or standard duplex receptacles. Kit comes equipped with 4 standard keystone-size openings in the data plates.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Dual Voltage Divider Kit | Type | Flush Service |
Material | Steel | For Use With | Flush Service 68 P Round Floor Box |
Application | For Tile, Carpet and Wood Floors, Equipped with Data Plates for 4 Keystone Jacks and Brass Snap-Lock Cover | UPC | 785991032468 |
Packages
1 - UNIT - 1 | 96 - UNIT = 96 |