Abbotsford
tab68pdvkitbrs

ABB 68P-DV-KIT-BRS Dual Volt 4 Data Plates Thomas&Betts Brass Cover Floor Box for 68-P Series

Price $413.0354 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:68P-DV-KIT-BRS
Documents Documents

Description

Standard data plate made of steel and brass cover. Dual-voltage kits for 68-P non-metallic series. For use with 68 P round floor box. Voltage divider has easy-cut score lines to accommodate concrete depths of 3 to 6 inches. Faceplate has removable data plates and can accommodate GFCI or standard duplex receptacles. Kit comes equipped with 4 standard keystone-size openings in the data plates.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Dual Voltage Divider Kit Type Flush Service
Material Steel For Use With Flush Service 68 P Round Floor Box
Application For Tile, Carpet and Wood Floors, Equipped with Data Plates for 4 Keystone Jacks and Brass Snap-Lock Cover UPC 785991032468

Packages

1 - UNIT - 1 96 - UNIT = 96