Abbotsford
hofpgs4k

HOFFMAN 15.75 inch PROLINE Grounding Bar System

Price $288.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGS4K
Documents Documents

Description

Bars are plated copper with M6 and M5 tapped holes to provide a common point for grounding equipment. Fits all enclosures if mounted vertically. See table for horizontal mounting.


Bars are plated copper with M6 and M5 tapped holes; mounting bracket is insulated

Fits all enclosures if mounted vertically; for depth-mounting, 200mm length fits 400mm deep frame, 400mm fits 600mm, and 600mm fits 800mm

Mounting hardware and M5, M6 fasteners for grounding included

Mounting hardware and M5, M6 fasteners for grounding included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Grounding Bar System Type Other Internal Accessories
Length 15.75 in Width 400 mm
Material Copper Thickness 0.25 in
Finish Plated Mounting Type DIN Rail (Top Hat Rail)
Standards UL File Number E61997 Application All Enclosures If Mounted Vertically
UPC 783510459895

Packages

1 - UNIT - 1