
ABB 16-1/2 inch-26-1/2 inch Iberville Adjustable Bar Hanger
Description
IBERVILLE® bar hanger adjustable from made of steel. When extended up to 22-1/2 inch 50 lbs and when extended up to 26-1/2 inch 25 lbs.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Hanger | Type | Adjustable Bar |
Size | 16-1/2 - 26-1/2 in | Load Capacity | 222.4 N |
Material | Steel | Color/Finish | Silver |
Series/Model | Supporting profile | Dimensions | 673.3 mm |
Standards | CSA 5043 | Application | Not suitable for celing fan |
UPC | 622538016102 |
Packages
1 - UNIT - 1 | 20 - UNIT = (20) | 100 - UNIT = 100 |