
ABB BCBK-20 Iberville® Adjustable Box Support for Metal Furring Channel
Description
Adjustable hanger for octagonal boxes for furring channel.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Adjustable Hanger | Type | Box Supports |
Size | 21-1/2 Inches Length x 4-1/2 Inches Width x 1-3/8 Inches Height | Material | Steel |
Color/Finish | Silver | Dimensions | 21-1/2 in L x 4-1/2 in W x 1-3/8 in H |
For Use With | Octagonal Boxes | Standards | CSA 5043 |
UPC | 622538130808 |
Packages
16 - UNIT = (16) | 25 - UNIT = 25 | 2125 - UNIT = 2125 |