×

Gescan.com and the mobile app will be unable to process orders and quotes from September 21st @ 6am EST to 7pm EST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
tabssfth24

ABB 24 inch Steel City T-Grid Box Hanger

Price $20.2782 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:SSF-TH24

Description

STEEL CITY® snap on box hanger allows positioning of fixture or box anywhere across a 24 inch span. Hanger comes complete with THC box mounting clip and 1/4 inch-20 screw. Drop wire holes in tee clips allows the clips to be supported from the main structure.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name T-Grid Box Hanger Type Acoustical Tee
Material Steel Mounting Box
Dimensions 24 in L x 6.2 in W x 8 in H Packaging Quantity 25/Pack
Application Drop Wire Holes in the Tee Clips and the Clip Allows Support from Main Structure UPC 785991204872

Packages

25 - UNIT = (25) 3780 - UNIT = 3780