ABB 24 inch Steel City T-Grid Box Hanger
Description
STEEL CITY® snap on box hanger allows positioning of fixture or box anywhere across a 24 inch span. Hanger comes complete with THC box mounting clip and 1/4 inch-20 screw. Drop wire holes in tee clips allows the clips to be supported from the main structure.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | T-Grid Box Hanger | Type | Acoustical Tee |
Material | Steel | Mounting | Box |
Dimensions | 24 in L x 6.2 in W x 8 in H | Packaging Quantity | 25/Pack |
Application | Drop Wire Holes in the Tee Clips and the Clip Allows Support from Main Structure | UPC | 785991204872 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 25 - UNIT = (25) | 3780 - UNIT = 3780 |