
ABB 8 inch Steel City Height Adjustable T-Grid Box Hanger
Description
STEEL CITY® snap on box hanger allows positioning of fixture or box anywhere across a 24 inch span. Hanger comes complete with THC box mounting clip and 1/4 inch-20 screw. Drop wire holes in tee clips allows the clips to be supported from the main structure.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | T-Grid Box Hanger | Type | Adjustable, Span |
Size | 24 Inches | Material | Steel |
Color/Finish | Electro Galvanized | Mounting | Clip |
Dimensions | 24 in L x 8 in H | Packaging Quantity | 25/Pack |
UPC | 785991204940 |
Packages
1 - UNIT - 1 | 25 - UNIT = (25) | 250 - UNIT = 250 | 6300 - UNIT = 63000 |