![eri512tc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340111034.jpg?preset=medium)
ERICO 512TC CADDY® T-Grid Box Hanger
Description
T-Grid Box Hanger
Specifications
Brand Name | nVent Caddy | Item Name | Hanger |
Type | T-Grid Box Hangers | Material | Steel |
Color/Finish | Electro Galvanized | Mounting | In Plaster |
Dimensions | 609.6 mm | For Use With | T-Grid Electrical Box |
Packaging Quantity | 24/Box | Application | Acoustical, Ceiling and Partitioning, Electrical |
UPC | 782856331247 |
Packages
50 - UNIT - (50) | 500 - UNIT - 500 |