EGS 2 inch Type PLG Recessed Head Close-Up Plug (Malleable Iron)
Description
Type PLG recessed head close-up plug is made of malleable iron. Explosionproof, dust-ignition proof. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | O-Z/Gedney | Item Name | Type PLG Internal Recessed Threaded Insert Plug |
Connection Size | 2 in | Connection Type | Threaded NPT |
Material | Malleable Iron | Finish | Zinc Electroplated |
Type | Type PLG Internal Recessed Threaded Insert Plug | Wall Thickness | 3/4 in |
For Use With | Outlet Boxes and Hubs | Standards | UL E34997, UL Listed for Hazardous Location Use as Follows Class I, Division 1, 2, Groups B, C, D, Class I, Zone 1, 2, Groups IIA, IIB + H2, Class II, Division 1, 2, Groups E, F, Glass III, CSA 009795, UL 886, CSA C22.2 No. 30, NEC Articles 500-503 and 505 |
Application | For Outlet Boxes And Hubs | UPC | 783126448252 |
Packages
10 - UNIT - (10) |