
ARLINGTON INDUSTRIES 1-1/2 inch Snap-In Blank (Plated Steel)
Description
Plated steel. For knockouts.
Specifications
Brand Name | Arlington | Item Name | Knockout Blank |
Connection Size | 1-1/2 in | Connection Type | Snap-in |
Material | Steel | Color | Silver |
Finish | Plated | Type | Blank |
Dimensions | 2.215 in dia x 0.36 in D | Mounting | Snap In |
Application | Knockout | UPC | 018997009043 |
Packages
25 - UNIT - (25) |